27 in. 5.8 cu. ft. Combo Oven in Black Stainless Steel
Gallery 27 in. 5.8 cu. ft. Combo Oven in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effortless™ Temperature Probe
- Quick Preheat
- Faster, More Even Baking Results with True Convection
- Easy to Clean with Self-Cleaning
- Sensor Cooking Options
- Smudge-Proof™ Stainless Steel
- Steam Clean
- Fits-More™ Microwave
- One-Touch Keep Warm Setting
- Effortless™ Reheat
Specifications
- ADA Compliant:
- No
- AMP:
- 30, 30.28, 35.25
- Automatic Shut-Off:
- Yes
- Capacity:
- 1.6 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Touch
- Depth:
- 23-3/4 in
- Display Type:
- Digital
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 41-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 5.4 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Type:
- FFGMC2766UF
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 7.9 kW
- Width:
- 25-1/4 in