29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

This product has been replaced by

Frigidaire Stainless Steel 30 in. Gas 5-Burner Sealed Freestanding Range
Frigidaire 30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Manufacturer Part #GCRG3038AF
You last purchased this on
 
Frigidaire

Gallery 29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Frigidaire Stainless Steel 30 in. Gas 5-Burner Sealed Freestanding Range
Frigidaire 30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Manufacturer Part #GCRG3038AF
Frigidaire

Gallery 29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #FFGGF3036TF
  • Item #7316366
  • Manufacturer Part #FGGF3036TF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
5
Automatic Shut-Off:
No
BTU:
17000
Burner Type:
Sealed
Capacity:
5 cu ft
Collection:
Gallery
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
29-1/4 in
ETL Listed:
No
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Height:
46-5/8 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
17
Number of Burners:
5
Power Source:
Gas
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
29-7/8 in