5 Burner Smoothtop Cooktop in Black
This product has been replaced by
Manufacturer Part #GCCE3670AD
Gallery® 5 Burner Smoothtop Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SpaceWise® Expandable Elements
- Frigidaire® Fit Promise
- Get Cooking Faster with Quick Boil
- Approved Over Frigidaire® Electric Wall Ovens
- Ceramic Glass Cooktop
- Hot Surface Indicators
- Express-Select® Controls
- Easy to Use Front Controls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 37.5, 43.3
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- Collection:
- Gallery®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Express-Select®
- Depth:
- 21-3/8 in
- Energy Star Compliant:
- No
- Height:
- 2-5/8 in
- Installation Type:
- Built-in
- Material:
- Ceramic Glass
- Number of Elements:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- FFGEC3648UB
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3200 W
- Weight:
- 40 lb
- Width:
- 36-3/4 in