5 Burner Smoothtop Cooktop in Stainless Steel
Gallery 5 Burner Smoothtop Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Get Cooking Faster with Quick Boil
- SpaceWise® Expandable Elements
- Fits-More™ Cooktop
- Hot Surface Indicators
- Express-Select® Controls
- Ceramic Glass Cooktop
- Easy to Use Front Controls
- Frigidaire® Fit Promise
- Approved Over Frigidaire® Electric Wall Ovens
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 9200
- Burner Type:
- Smoothtop
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21-3/8 in
- Energy Star Compliant:
- No
- Height:
- 2-5/8 in
- Installation Type:
- Drop-in
- MBH:
- 9.2
- Material:
- Ceramic Glass
- Number of Elements:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- FFGEC3068US
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3200 W
- Weight:
- 35 lb
- Width:
- 30-5/8 in