This product requires certification to purchase.

18 in. Trim Kit in Dark Stainless Steel

You last purchased this on
 
Frigidaire Gallery

Gallery 18 in. Trim Kit in Dark Stainless Steel

  • Fast #
  • Part #FGMTK2768AD
  • Item #9797602
  • Manufacturer Part #GMTK2768AD
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Frigidaire Gallery

Gallery 18 in. Trim Kit in Dark Stainless Steel

  • Fast #
  • Part #FGMTK2768AD
  • Item #9797602
  • Manufacturer Part #GMTK2768AD
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Dark Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete the look of your kitchen with a built-in trim kit: The dark stainless steel trim complements your microwave for a stylish built-in look
  • Required for installation of Frigidaire Gallery built-in microwave: A trim kit is required to install the Frigidaire Gallery 2.2 cu. ft. built-in microwave. It is available in a variety of colors and sizes
  • Includes installation hardware: Includes all of the parts and pieces to complete the installation of your built-in microwave, including 1 front frame assembly, 1 exhaust duct, 1 bottom mounting rail and 6 screws
  • Certified by UL and cUL: Meets safety and reliability standards
  • Fits Frigidaire Gallery 2.2 cu. ft. built-in microwave: For use with Frigidaire Gallery microwave model GMBS3068AD
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model GMBS3068
Collection:
Gallery
Color Finish Category:
Stainless Steel
Color Finish Name:
Dark Stainless Steel
Height:
18 in
Product Type:
Trim Kit
Width:
27 in