Gas Oven Igniter for Frigidaire FGF316DSA Range
Gas Oven Igniter for Frigidaire FGF316DSA Range
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Genuine replacement range for gas oven igniter
Specifications
- Brand Model Compatibility:
- FGF316DSA Range
- GSA Approved:
- No
- Length:
- 3-18/25 in
- Material:
- Ceramic
- NSF Certified:
- No
- Type:
- Gas Oven Igniter
- UL Listed:
- No