DESCRIPTION

Frigidaire Glass Canopy Wall Mount Hood

FFHWC3660L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CFM
400
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-11/16 in
Duct Size
6 in
Energy Star Compliant
No
Fan Speeds
3
Height
26-1/2 in
Hood Vent Type
Canopy
Sones
6.5
UL Listed
Yes
Volts
120V
Width
35-11/32 in

Starting at
Call for Pricing
  • QUANTITY