34 in. 16.6 cu. ft. Full Refrigerator in White
34 in. 16.6 cu. ft. Full Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 16.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- No
- Height:
- 67-11/16 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.6 cu ft
- Refrigerator Type:
- Full Refrigerator
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 34 in