24 in. 14 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #PDSH4816AF
Professional 24 in. 14 Place Settings Dishwasher in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A Place for Everything
- Cleans Hard-to-Reach Spots
- Remarkable Dry
- Flexible Upper-Rack
- Consistent Cleaning Performance
- Efficient Water Usage
- Status Indicator Floor Beams
- Powerful Clean, Fast
- Multiple Cycle Options
- Smudge-Proof™ Stainless Steel
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Decibel Rating (dB):
- 47 dB
- Depth:
- 24-1/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35-3/4 in
- NSF Certified:
- Yes
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in