200 gal Water Filter for Frigidaire FRRC25V6DW and FRRC25V8DS Fridge
PureSource® 200 gal Water Filter for Frigidaire FRRC25V6DW and FRRC25V8DS Fridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Collection:
- PureSource®
- Filtering Material:
- Yes
- Fits Model:
- EWF01, FRS26DR7DS2, GLHS67EHSB6, RWF1031, 2001 Model
- Flow Rate:
- 0.5 gpm
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi