DESCRIPTION

Frigidaire Refrigerator Freezer Door Handle in Black

F5304504510

Manufacturer Part #: 5304504510

Color/Finish

Black

SPECIFICATIONS

Brand Model Compatibility
Frigidaire BRT21R6AB3 Refrigerator
Color Finish
Black
Color Finish Category
Blacks
Length
17 in
NSF Certified
No
Type
Refrigerator Parts

Print