DESCRIPTION

Frigidaire Refrigerator or Freezer Trim Kit

FTRIMKITEZ2

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-39/100 in
Height
79-9/10 in
NSF Certified
No
Width
67-3/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY