SpaceWise® 29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

Part #FFFEF3054TS  |  Item #7316283  |  Manufacturer Part #FFEF3054TS

$949.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 40

Application: Residential

Automatic Shut-Off: No

Burner Type: Smoothtop

Capacity: 5.30 cu ft

Collection: SpaceWise®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Depth: 28-1/2 in

Display Type: Digital

ETL Listed: No

Energy Star Compliant: No

Height: 47 in

Installation Type: Freestanding

Maximum Capacity: 5.3 cu ft

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

Type: FFFEF3054TS

UL Listed: Yes

Volts: 208/240V

Watts: 3000

Width: 29-7/8 in