Butt Weld Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow
IS14LW9
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ASTM Specifications
- ASTM A-403
- Clean Bagged
- No
- End Connection 1
- Butt Weld
- End Connection 2
- Butt Weld
- End Connections
- Butt Weld
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in
- Fitting Type
- Straight
- Material
- Stainless Steel
- Material Type
- 304L
- Schedule Class
- 10S