DESCRIPTION

Frischkorn 316L Stainless Steel Tee

IS16LWT

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Size
1 in x 1 in x 1/2 in
Type
Reducing