DESCRIPTION

Frischkorn Plastic Pipe

FSK10005874

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
NSF Certified
No
Pipe Tubing Size
3 in
Schedule Class
40