114 x 76 in. 0.3 mil Autoclave Cart Liner in Orange
114 x 76 in. 0.3 mil Autoclave Cart Liner in Orange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to withstand high temperature achieved during sterilization
- High strength, leak-proof and puncture resistant
- For steam sterilization of infectious and biohazard waste
- Color: Orange
- Length: 114"
- Width: 76"
- Grade: Extra Extra Heavy
- Gauge: 3 mil
Specifications
- Color Finish Name:
- Orange
- Length:
- 114 in
- Product Type:
- Cart Liner
- Thickness:
- 3 mil
- Width:
- 76 in