33 x 60 in. Fiberglass Right Hand Tub and Shower in White
33 x 60 in. Fiberglass Right Hand Tub and Shower in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed -:
- No
- Material:
- Fiberglass
- Overall Height:
- 75 in
- Overall Length:
- 59-7/8 in
- Overall Width:
- 33 in
- UL Listed:
- No