1-3/4 x 36 in. Door Bottom in Brown
1-3/4 x 36 in. Door Bottom in Brown
Frequently Purchased Together
Product Details
- Helps keep out cold air in the winter and warm air in the summer
- Adjustable for a tight fit
- Helps keep out bugs, dust and dirt
- PVC construction
- Screw-on installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Energy Star Compliant:
- No
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- PVC, Vinyl
- Product Type:
- Door Bottom
- Size:
- 1-3/4 in x 36 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.5325 lb
- Width:
- 1-3/4 in