1 in. 450F 200 psig Steam Trap
FT-150 1 in. 450F 200 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Limited Lifetime Warranty
- Rough-in valve not included
- FT-150
- For use with rough-in vavle 9992 or 9993
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-449
- Collection:
- FT-150
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 8-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 200 psig
- TIS:
- TIS 2.317
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in