1-1/2 in. 400F 65 psig Steam Trap

You last purchased this on
 
Spirax Sarco

FT46 1-1/2 in. 400F 65 psig Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirax Sarco

FT46 1-1/2 in. 400F 65 psig Steam Trap

  • Fast #
  • Part #S1435091
  • Item #3274407
  • Manufacturer Part #1435091
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 300, ANSI 150
Collection:
FT46
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
9 in
Material:
Stainless Steel
Maximum Temperature:
400
Pressure - Maximum:
65 psig
Pressure Class:
150#
TIS:
TIS TI-2-318-US
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in