Print

DESCRIPTION

  • Wrot copper
  • End Connections: FTG x Female
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

1-1/4 in. FTG x FIP Wrot Copper Adapter

CFFAH

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
End Connection 2
FIP
End Connections
FTG x FIP
FM Approved
No
Fitting Size 2
1-1/4 in
Fitting Type
Straight
NSF Certified
Yes
NSF Specifications
NSF 61
Type
CFFAH