DESCRIPTION

  • Features a 6 year compressor warranty and 2 year parts warranty
  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes a digital wireless remote control
  • Outdoor unit only

Fujitsu 18 MBH Single-Zone Wall Mount Outdoor Split-System Air Conditioner

FAOUCL

MBH:

SPECIFICATIONS

AMP
16, 7.7
Auto Switching Heat Cool
Yes
BTU
18000
BTU Cooling Rating
18000 Btu/h
Decibel Rating dB
44 dB
Depth
11-13/16 in
EER
10.4
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
22-3/4 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Max CFM
1177
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
88
Width
31-1/8 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS