DESCRIPTION

  • Also features a 24-hour timer and sleep timer
  • Auto louvers can move up and down to provide a consistent temperature throughout a room
  • Features 4 different operating modes
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes an ion deodorizing filter and apple catechin filter
  • Indoor unit only
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency

Fujitsu Halcyon™ 19 SEER R-410A Wall Mount Indoor Mini-Split Air Conditioner

FASUCL

MBH:

SPECIFICATIONS

AMP
16, 7.7
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18000 Btu/h
Collection
Halcyon™
Decibel Rating dB
44 dB
Depth
8-7/16 in
EER
10.4
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-13/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Max CFM
412
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
26
Width
31-3/8 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS