DESCRIPTION

  • HSPF: 8.5
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat/cooling auto switch
  • Individual zoning control
  • Max fuse size: 20
  • No ductwork, meaning less energy loss
  • Universal mount

Fujitsu Halcyon™ Single-Zone Universal Mount Indoor Mini-Split Heat Pump

FABURULX

MBH:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
21500 Btu/h
BTU Heat Rating
25600 Btu/h
Collection
Halcyon™
Decibel Rating dB
43 dB
EER
10.9
Energy Star Compliant
No
Height
25-25/32 in
Indoor Outdoor
Indoor
Installation Type
Dual Mount
Length
25-7/8 in
Liquid Line OD
1/4 in
MBH
18
Phase
Single Phase
Refrigerant
R-410A
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
62
Width
38-31/32 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY