DESCRIPTION

  • 5-year parts, 7-year compressor warranty
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat/cooling auto switch
  • Individual zoning control
  • No ductwork, meaning less energy loss

Fujitsu Halcyon™ HFI 12 MBH Mini Split Heat Pump Flexible Air Handler

FASU12RLF

SEER:

SPECIFICATIONS

BTU
12000
BTU Heat Rating
13500 Btu/h
Collection
Halcyon™ HFI
Depth
8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-1/16 in
Length
8 in
Refrigerant
R-410A
Tonnage
1 Ton
Volts
208/230V
Width
31-1/16 in

Starting at
Call for Pricing
  • QUANTITY