Fujitsu

18 MBH Indoor 1.5 Ton Mini-Split Single-Zone

Part #FARU18RGLX  |  Item #7864548  |  Manufacturer Part #ARU18RGLX

MBH:

18
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 17.3

Auto Switching Heat Cool : Yes

BTU: 18000

BTU Cooling Rating: 21000 Btu/h

BTU Heat Rating: 25600 Btu/h

Decibel Rating dB : 32 dB

Depth: 30-13/32 in

EER: 12

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 10.5

Height: 10-7/8 in

Indoor Outdoor: Indoor

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 554

Refrigerant: R-410A

SEER: 19.7

Suction Line OD : 1/2 in

Temperature Range: 14 to 115 Deg F (-10 to 46 Deg C)

Tonnage: 1.5 Tons

Volts: 208/230V

Watts: 2.6

Weight: 50

Width: 46 in

Zones: 1