DESCRIPTION

  • Also features a 24-hour timer and sleep timer
  • Auto louvers can move 4 different directions to provide a consistent temperature throughout a room
  • Features 4 different operating modes
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes an ion deodorizing filter and apple catechin filter
  • Indoor unit only
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Little to no ductwork which reduces or eliminates energy loss

Fujitsu Halcyon™ HFI Single-Zone Wall Mount Indoor Split-System Air Conditioner

FASUCLX1

MBH:

SPECIFICATIONS

AMP
14.2, 22
Auto Switching Heat Cool
No
BTU
30000
BTU Cooling Rating
30800 Btu/h
BTU Heat Rating
32400 Btu/h
Collection
Halcyon™ HFI
Decibel Rating dB
49 dB
Depth
9 in
EER
9.5
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
12-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
30
Max CFM
659
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
31
Width
39-1/4 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY