DESCRIPTION

  • Also includes a detachable and washable air intake grille and filter
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes a wired remote control
  • Indoor unit only
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Little to no ductwork reduces or eliminates energy loss associated with conventional systems
  • Slim profile allows for installation in areas with limited ceiling space
  • Swing louvers direct airflow to match either heating or cooling modes

Fujitsu Halcyon™ HFI 2 Tons Ceiling Cass Indoor Evaporative Heat Pump

FAUU24RCLX

BTU Cooling Rating:

SPECIFICATIONS

BTU
24000
Collection
Halcyon™ HFI
Depth
32-3/4 in
Height
9-3/4 in
Length
32-3/4 in
Refrigerant
R-410A
Tonnage
2 Tons
Volts
208/230V
Width
32-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY