DESCRIPTION

  • Features a 6 year compressor warranty and 2 year parts warranty
  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes a digital wireless remote control
  • Outdoor unit only

Fujitsu 2 Tons Outdoor Air Conditioner Condesing Unit

FAOUCL1

BTU Cooling Rating:

SPECIFICATIONS

Depth
11-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-7/16 in
Refrigerant
R-410A
Tonnage
2 Tons
Volts
208/230V
Width
31-1/8 in

Starting at
Call for Pricing
  • QUANTITY