DESCRIPTION

  • Also features a 2 stage turbo fan and fresh air intake
  • Auto louvers can move up and down to provide a consistent temperature throughout a room
  • Compact Cassette
  • Features a high ceiling mode and remote temperature sensor
  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideal for multi-room system
  • Individual zoning control
  • Indoor unit only
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency

Fujitsu Halcyon™ HFI 20-1/4 in. Mini Split Heat Pump Flexible Air Handler

FAUURLF

BTU Cooling Rating:

SPECIFICATIONS

BTU
18000
Collection
Halcyon™ HFI
Depth
20-1/4 in
Height
9-11/16 in
Length
22-7/16 in
MBH
18
Refrigerant
R-410A
Volts
208/230V
Width
22-7/16 in

Starting at
Call for Pricing
  • QUANTITY