DESCRIPTION

  • Features the energy saving program, raising or lowering the temperature when a room has been vacant for 20 minutes
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology allows components to vary their speed to match the required capacity to achieve operating efficiency
  • Outdoor unit only
  • Powerful heating, operating in temperatures as low as 15° Fahrenheit below 0
  • Programmable remote allows the user to customize up to 4 settings in 1 day and 28 settings in 1 week

Fujitsu Halcyon™ HFI 21.5 SEER Heat Pump Condenser Unit

FAOU15RLS2

BTU Cooling Rating:

SPECIFICATIONS

BTU
15000
Collection
Halcyon™ HFI
Depth
11-11/32 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-13/32 in
Refrigerant
R-410A
Volts
208/230V
Width
31-3/32 in

Starting at
Call for Pricing
  • QUANTITY