DESCRIPTION

  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes a wired remote controller
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Outdoor unit only
  • Powerful heating, operating in temperatures as low as 5° Fahrenheit below 0

Fujitsu Halcyon™ HFI Single-Zone Wall Mount Outdoor 1.5 Tons Mini-Split Heat Pump

FAOURLFC

MBH:

SPECIFICATIONS

AMP
17.3
Auto Switching Heat Cool
Yes
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
21600 Btu/h
CFM
1457
Collection
Halcyon™ HFI
Decibel Rating dB
55 dB
Depth
11-11/32 in
EER
12.9
Energy Star Compliant
No
Height
24-13/32 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Max CFM
1457
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
86
Width
31-3/32 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY