DESCRIPTION

  • Each zone can be controlled independently
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Out power is stabilized at the optimum setting to match load requirements
  • Outdoor unit only

Fujitsu Halcyon™ HFI Wall Mount Outdoor Mini-Split Heat Pump

FAOURLXFZ

MBH:

SPECIFICATIONS

AMP
10, 13, 25
Auto Switching Heat Cool
No
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
22000 Btu/h
Collection
Halcyon™ HFI
Decibel Rating dB
49 dB
Depth
13 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-9/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Length
31-1/16 in
Liquid Line OD
1/4 in
MBH
18
Max CFM
1795
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V
Weight
119
Width
35-7/16 in
Zones
2

Starting at
Call for Pricing
  • QUANTITY