DESCRIPTION

  • Each zone can be controlled independently
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Out power is stabilized at the optimum setting to match load requirements
  • Outdoor unit only

Fujitsu Halcyon™ HFI 230 V Turn Wrist Zone Heat Pump Outdoor Condenser

FAOU24RLXFZ

BTU Cooling Rating:

SPECIFICATIONS

Collection
Halcyon™ HFI
Depth
13 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-9/16 in
Refrigerant
R-410A
Tonnage
2 Tons
Volts
230V
Width
35-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY