DESCRIPTION

  • Features a 6 year compressor warranty and 2 year parts warranty
  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes a digital wireless remote control
  • Outdoor unit only

Fujitsu Halcyon™ 2 Ton Outdoor Split-System Air Conditioner

FAOU24CL1

Tonnage:

2 Tons

SPECIFICATIONS

AMP
10.5, 11.5
Auto Switching Heat Cool
Yes
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
Halcyon™
Decibel Rating dB
56 dB
Depth
11-3/4 in
EER
10
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-7/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
24
Max CFM
1554
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
88
Width
31-1/8 in
Zones
1

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.