DESCRIPTION

  • HSPF: 8.5
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat/cooling auto switch
  • Individual zoning control
  • Max fuse size: 20
  • No ductwork, meaning less energy loss
  • Universal mount

Fujitsu Halcyon™ 2T Universal Heat Pump Indoor Evaporative

FABU24RULX

SEER:

SPECIFICATIONS

BTU Heat Rating
24000 Btu/h
Collection
Halcyon™
Height
7-7/8 in
IsAcceptableImage
Length
25-7/8 in
Refrigerant
R-410A
Tonnage
2 Tons
Volts
208/230V
Width
39-1/8 in

Starting at
Call for Pricing
  • QUANTITY