DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat/cooling auto switch
  • Individual zoning control
  • No ductwork, meaning less energy loss

Fujitsu Halcyon™ HFI 3.5T Heat Pump Outdoor Condenser

FAOU42RLX

SEER:

SPECIFICATIONS

BTU
42000
BTU Heat Rating
452000 Btu/h
Collection
Halcyon™ HFI
Depth
13 in
Height
50-7/8 in
Length
13 in
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS