DESCRIPTION

  • Also features a 24-hour timer and sleep timer
  • Auto louvers can move up and down to provide a consistent temperature throughout a room
  • Features auto restart, reset and changeover
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideal for medium spaces where spot heating or cooling is required
  • Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
  • Outdoor unit only

Fujitsu Halcyon™ 3 Tons Heat Pump Outdoor Condenser

FAOU36RLX

BTU Cooling Rating:

SPECIFICATIONS

BTU
36000
Collection
Halcyon™
Height
32-3/4 in
IsAcceptableImage
Length
13 in
Refrigerant
R-410A
Tonnage
3 Tons
Width
35-3/8 in

Starting at
Call for Pricing
  • QUANTITY