DESCRIPTION

  • 17 SEER
  • 4 ton unit
  • 5-year parts, 7-year compressor warranty
  • BTU: 48,000
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat/cooling auto switch
  • Hybrid flex inverter (HFI) component
  • Multi-room system operates independently
  • No ductwork, meaning less energy loss

Fujitsu Halcyon™ HFI 48 MBH Multi-Zone Heat Pump 230 Volts Condenser

FAOU48RLXFZ

SEER:

SPECIFICATIONS

BTU Heat Rating
54000 BTU/h
Collection
Halcyon™ HFI
Depth
14-5/8 in
Height
36 in
Length
14-5/8 in
Refrigerant
R-410A
Volts
230V
Width
38-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY