DESCRIPTION

  • Auto louvers can move up and down to provide a consistent temperature throughout a room
  • Features a 6 year compressor warranty and 2 year parts warranty
  • Features auto restart, reset, and a 24 hour timer
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes a digital wireless remote control
  • Indoor unit only

Fujitsu Halcyon™ 9 in. 230 V 16 SEER Mini Split Heat Pump

FASURLX

BTU Cooling Rating:

SPECIFICATIONS

BTU Heat Rating
30000 Btu/h
Collection
Halcyon™
Depth
9 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
12-5/8 in
Length
9 in
MBH
30
Refrigerant
R-410A
Tonnage
2.5 Tons
Volts
230V
Width
39-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY