DESCRIPTION

  • 5-year parts, 7-year compressor warranty
  • HSPF: 11
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat/cooling auto switch
  • No ductwork, meaning less energy loss

Fujitsu Halcyon™ HFI Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

FAOURLFW

MBH:

SPECIFICATIONS

AMP
3.2
Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
10900 Btu/h
BTU Heat Rating
15000 Btu/h
CFM
353
Collection
Halcyon™ HFI
Decibel Rating dB
48 dB
Depth
11-7/16 in
EER
13.47
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-1/4 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Length
11-7/16 in
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
208/230V
Weight
71
Width
26 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY