DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Fujitsu Halcyon™ Single-Zone Wall Mount Indoor Mini-Split Heat Pump

FASUR2

MBH:

SPECIFICATIONS

AMP
6.5, 7.6
Auto Switching Heat Cool
No
BTU Cooling Rating
9700 Btu/h
BTU Heat Rating
9600 Btu/h
CFM
324
Collection
Halcyon™
Decibel Rating dB
40 dB
Depth
8-1/2 in
EER
13.9
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-13/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9.7
Max CFM
324
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
UL Listed
No
Volts
115V
Weight
71
Width
31-1/8 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY