3-3/5 x 1/2 x 3/16 in. Air Filter

You last purchased this on
 
Fujitsu

3-3/5 x 1/2 x 3/16 in. Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

3-3/5 x 1/2 x 3/16 in. Air Filter

  • Fast #
  • Part #FK9317250009
  • Item #7241797
  • Manufacturer Part #K9317250009
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Auto Switching Heat:
No
Brand Model Compatibility:
ASU12RL, ASU12RLF, ASU12RLF1, ASU12RLS2, ASU12RLS3, ASU12RLS3Y, ASU15RLF1, ASU15RLS, ASU15RLS2, ASU15RLS3, ASU15RLS3Y, ASU7RLF, ASU7RLF1, ASU9RL, ASU9RLF, ASU9RLF1, ASU9RLS2, ASU9RLS3, ASU9RLS3Y, ASUA12TLAV1, ASUA14TLAV1, ASUG09LMAS, ASUG09LZAS, ASUG12LMAS, ASUG12LZAS
Depth:
1 in
Disposable:
No
Height:
8 in
Product Type:
Air Filter
Size:
1 in x 8 in x 1 in
Width:
1 in