120 MBH Floor Mount Indoor 1 Ton Mini-Split Multi-Zone
Airstage™ 120 MBH Floor Mount Indoor 1 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 0.3, 0.4, 15
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13500 Btu/h
- Collection:
- Airstage™
- Decibel Rating (dB):
- 42 dB
- Depth:
- 7-7/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 23-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 120
- Max CFM:
- 347 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Sound Blanket:
- No
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 187/253V
- Watts:
- 3.5 kW
- Weight:
- 33 lb
- Width:
- 29-1/8 in