158F Central Remote Controller
Airstage™ 158F Central Remote Controller
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 5" TFT color screen
- User friendly view and easy operation
- Individual control and monitor of 100 indoor units
- Corresponds to 7 different languages: English,Chinese, French, German, Spanish, Russian, Polish
- Detachable power supply unit
- Auto closing louver
Specifications
- AMP:
- 5
- Collection:
- Airstage™
- Depth:
- 1 in
- Energy Star Compliant:
- No
- Height:
- 4-19/25 in
- Length:
- 6-19/50 in
- Maximum Temperature:
- 158
- Temperature Range:
- -4 to 158 Deg F
- UL Listed:
- No
- Volts:
- 100/240V
- Watts:
- 3 W
- Width:
- 6-3/8 in