19.8 SEER 0.5 Ton Two-Stage R-410A 1/4 hp Heat Pump Condenser
Airstage™ 19.8 SEER 0.5 Ton Two-Stage R-410A 1/4 hp Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile in its application
- Horizontal or vertical use
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Selectable external static pressure
- Standard condensate drain pump
- Slim design
Specifications
- AMP:
- 0.48, 20
- Auto Switching Heat:
- No
- BTU:
- 7000
- BTU Cooling Rating:
- 7500 Btu/h
- BTU Heat Rating:
- 9500 Btu/h
- Collection:
- Airstage™
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 28 dB
- Depth:
- 24-13/32 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-25/32 in
- Horsepower:
- 1/4 hp
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 30-3/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 7
- Material:
- Copper, Aluminum
- Max CFM:
- 324 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 19.8
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 0.5 Ton
- Type:
- Indoor VRF Heat Recovery System
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 44 W
- Width:
- 27-9/16 in