DESCRIPTION

  • Branch box allows for the connection of multiple units
  • Contains separate refrigerant flow to up to 3 zones
  • Powered from a separate dedicated breaker than outdoor unit

Fujitsu Halcyon™ HFI Electronic Expansion Valve Box

FUTPPU03A

Width:

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
Halcyon™ HFI
Color Finish
Grey
Height
31-9/10 in
Length
17-3/5 in
Volts
208/230V
Width
11 in

Starting at
Call for Pricing
  • QUANTITY