DESCRIPTION

  • For use with cassette models FAUU9RLF, FAUU12RLF, and FAUU18RLF
  • May overlap adjacent ceiling tiles

Fujitsu Halcyon™ Ceiling Mount Flexible Comp Cass Grill Assembly

FUTGCCGF

Width:

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
Halcyon™
Color Finish
White
Height
4-7/10 in
Installation Type
Ceiling Mount
Length
29-4/5 in
Volts
208/230V
Width
30-1/10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS