Fujitsu

Halcyon™ 12 MBH Outdoor Medium Static Ducted Inverter Driven Mini-split Heat Pump

Part #FARU12RGLX  |  Manufacturer Part #ARU12RGLX

MBH:

12
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 10.9

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 13600 Btu/h

BTU Heat Rating: 19400 Btu/h

CFM: 794

Collection: Halcyon™

Decibel Rating dB : 49 dB

Depth: 34-7/16 in

EER: 13.4

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 11.7

Height: 15-3/4 in

Indoor Outdoor: Outdoor

Liquid Line OD : 1/4 in

MBH: 12

Max CFM: 989

Phase: Single Phase

Refrigerant: R-410A

SEER: 21.3

Volts: 187/253V

Watts: 1.84

Weight: 93

Width: 36-15/16 in

Zones: 1